Menu Search
Current Sensors Ground Fault Current Sensor DIN Rail 15-200 ms 50-400 Hz

EATON #EGFL1SPDTDET3

CurrentWatch Ground Fault Current Sensor DIN Rail 15-200 ms 50-400 Hz

SKU #78668522370
Manufacturer Series: EGFL Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Ground Fault Current Sensor
Sensed Current - Max.: 5, 10, 30mA Max. (Selectable)
Sensed Current - Type: AC or DC
Output Type: Electromechanical Relay
Output Voltage: 125V AC / 30V DC
Output Current: 1A/2A
Output Switch Rating: 1A 125V AC, 2A 30V DC
Supply Voltage: 120V AC
Frequency: 50-400 Hz
Response Time: 15-200 ms
Current Setpoint: Adjustable
Mounting: DIN Rail
Terminals: Screw
Housing Style: Solid Core
Housing Aperture: 1.83 in. (46.5mm)
Temperature Rating: -20 to 50 Degree C (-4 to 122 Degree F)

The CurrentWatch EGFL series from Eaton electrical sector is a family of ground fault sensors. Ground fault sensors help protect people, products and processes from damage by ground fault conditions by monitoring all current-carrying conductors in grounded single and three phase delta or wye systems.

Additional Info: Contacts: Normally De-Energized, Contact Configuration: SPDT Form C Relay