Menu Search
EATON #EGF1NCDCNE050

CurrentWatch Ground Fault Current Sensor DIN Rail 15-200 ms 50-400 Hz

SKU # 78668512013 Manufacturer Series: EGF Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Current Sensor
Sensed Current - Max.: 50mA
Sensed Current - Type: DC
Output Type: Solid State Switch, NC
Output Voltage: 30V DC
Output Current: 150 mA
Output Switch Rating: 0.15A 30V DC
Supply Voltage: 120V AC
Frequency: 50-400 Hz
Response Time: 15-200 ms
Current Setpoint: Fixed
Mounting: DIN Rail
Terminals: Screw
Housing Style: Solid Core
Housing Aperture: 0.74 in. (19.0mm)
Temperature Rating: -20 to 50 Degree C (-4 to 122 Degree F)

The CurrentWatch EGF series from Eaton electrical sector is a family of ground fault sensors. Ground fault sensors help protect people, products and processes from damage by ground fault conditions by monitoring all current-carrying conductors in grounded single and three phase delta or wye systems.

Additional Info: Contacts: Normally Energized, Green LED for Power On Status and Red LED for Contact Status