Menu Search
Search
EATON #ECSD212SC

CurrentWatch Current Sensor Surface Mount 100 ms

SKU # 78668522295 Manufacturer Series: ECSD Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Current Sensor
Sensed Current - Max.: 20, 50, 100A Max. (Selectable)
Sensed Current - Min.: 4, 10, 20A (selectable)
Sensed Current - Type: AC or DC
Output Type: Mechanical Relay, SPDT
Output Voltage: 240V AC/DC
Output Current: 0.2A
Output Switch Rating: 0.15A 240V AC/DC
Response Time: 100 ms
Current Setpoint: Adjustable
Mounting: Surface Mount
Terminals: Screw
Temperature Rating: -20 to 60 Degree C (-4 to 140 Degree F)

The CurrentWatch ECSD series current operated switches from Eaton electrical sector provides the same dependable indication of status offered by the CurrentWatch ECS series, but with the added benefit of increased setpoint precision. A choice of three jumper selectable input ranges allow the ECSD series to be tailored to an application, providing more precise control through improved setpoint resolution.