Menu Search

EATON #ECSD124SC

CurrentWatch Current Sensor Surface Mount 100 ms 400 Hz

SKU: 78668522296
Manufacturer Series: ECSD Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Current Sensor
Sensed Current - Max.: 20, 50, 100A Max. (Selectable)
Sensed Current - Min.: 4, 10, 20A (selectable)
Sensed Current - Type: AC or DC
Output Type: Solid State Switch, NO
Output Voltage: 30V DC, 240V AC/DC
Output Current: 5A
Output Switch Rating: 5A 240V AC/DC
Frequency: 400 Hz
Response Time: 100 ms
Current Setpoint: Adjustable
Mounting: Surface Mount
Terminals: Screw
Housing Style: Solid Core
Housing Aperture: 0.74 in. (19.0mm)
Temperature Rating: -40 to 60 Degree C (-40 to 140 Degree F)
Description
The CurrentWatch ECSD series current operated switches from Eaton electrical sector provides the same dependable indication of status offered by the CurrentWatch ECS series, but with the added benefit of increased setpoint precision. A choice of three jumper selectable input ranges allow the ECSD series to be tailored to an application, providing more precise control through improved setpoint resolution.