Menu Search

EATON #ECSJ402SP

CurrentWatch Current Sensor Panel Mount 40-120 mS 6-100 Hz

SKU: 78668512102
Manufacturer Series: ECSJ Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Current Sensor
Sensed Current - Max.: 6, 40, 200A Max. (selectable)
Sensed Current - Min.: 1.75, 6, 40A Min. (selectable)
Sensed Current - Type: AC
Output Type: Solid State Switch, NO
Output Switch Rating: 1A 240V AC
Supply Voltage: Self Powered
Supply Current: Self Powered
Frequency: 6-100 Hz
Response Time: 40-120 mS
Current Setpoint: Adjustable
Mounting: Panel Mount
Terminals: Screw
Housing Style: Split Core
Housing Aperture: 0.85" (21.6mm)
Temperature Rating: -50 to 50 Degree C (-58 to 122 Degree F)
Description
Current Sensors: Type - Current Sensor; Sensed Current - Max. - 6, 40, 200A Max. (selectable); Sensed Current - Min. - 1.75, 6, 40A Min. (selectable); Sensed Current - Type - AC; Output Type - Solid State Switch, N.O.; Output Switch Rating - 1A 240V AC; Supply Voltage - Self Powered; Supply Current - Self Powered; Frequency - 6-100 Hz; Response Time - 40-120 mS; Current Setpoint - Adjustable; Mounting - Panel Mount; Terminals - Screw; Housing Style - Split Core; Housing Aperture - 0.85" (21.6mm); Temperature Rating - -50 to 50 deg C (-58 to 122 deg F); Manufacturer Series - CurrentWatch ECSJ Series