Menu Search

EATON #ECSNCFSC

CurrentWatch Current Sensor Panel Mount 120 ms 6-100 Hz

SKU: 78668512042
Manufacturer Series: ECS Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Current Sensor
Sensed Current - Max.: 1.0A
Sensed Current - Type: AC or DC
Output Type: Solid State Switch, NC
Output Voltage: 135V AC/DC
Output Current: 0.2A
Output Switch Rating: 0.2A 135V AC/DC
Supply Voltage: Self Powered
Supply Current: Self Powered
Frequency: 6-100 Hz
Response Time: 120 ms
Current Setpoint: Fixed
Mounting: Panel Mount
Terminals: Screw
Housing Style: Solid Core
Housing Aperture: 0.74 in. (19.0mm)
Temperature Rating: -50 to 50 Degree C (-58 to 122 Degree F)
Description
The CurrentWatch ECS series from Eaton electrical sector is a family of solid state adjustable current switches, ideal for providing status information on electrical equipment. The ECS is excellent for new installations, where the conductors run through the housing, requiring no cutting.