Menu Search
Current Sensors Current Sensor Panel Mount 120 mS 6-100 Hz
EATON #ECSNOASC

CurrentWatch Current Sensor Panel Mount 120 mS 6-100 Hz

SKU # 78668512091 Manufacturer Series: ECS Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Current Sensor
Sensed Current - Max.: 150A Max.
Sensed Current - Min.: 1A Min.
Sensed Current - Type: AC
Output Type: Solid State Switch, NO
Output Switch Rating: 0.15A 240V AC/DC
Supply Voltage: Self Powered
Supply Current: Self Powered
Frequency: 6-100 Hz
Response Time: 120 mS
Current Setpoint: Adjustable
Mounting: Panel Mount
Terminals: Screw
Housing Style: Split Core
Housing Aperture: 0.85" (21.6mm)
Temperature Rating: -50 to 50 Degree C (-58 to 122 Degree F)