Current Sensor Adjustable, 0.2 -15 sec. 50-100 Hz

SKU: 78668512114
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Current Sensor
Sensed Current - Max.: 12, 55, 200A Max. (Selectable)
Sensed Current - Min.: 2, 12, 50A (selectable)
Sensed Current - Type: AC or DC
Output Type: Solid State Switch, NC
Output Voltage: 135V AC/DC
Output Current: 0.2A
Output Switch Rating: 0.2A 135V AC/DC
Supply Voltage: Self Powered
Supply Current: Self Powered
Frequency: 50-100 Hz
Response Time: Adjustable, 0.2 -15 sec.
Current Setpoint: Adjustable
Terminals: Screw
Housing Style: Split Core
Housing Aperture: 0.85 in. (21.6mm)
Temperature Rating: -15 to 50 Deg C (5 to 122 Deg F)
Manufacturer Series: CurrentWatch ECSTD Series
The CurrentWatch ECSTD series from Eaton electrical sector is a family of high performance current operated switches with field adjustable time delay to help minimize nuisance trips during start-up and operation. Designed for motor status applications where setpoint accuracy and repeatability are critical, the ECSTD series offers a linear setpoint characteristic and constant hysteresis.