Menu Search
Current Sensors Current Sensor 600 ms 10-400 Hz
EATON #EACR0420SP

CurrentWatch Current Sensor 600 ms 10-400 Hz

SKU # 78668511978 Manufacturer Series: EACR Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Current Sensor
Sensed Current - Max.: 2, 5A Max.
Sensed Current - Type: DC
Output Type: Current
Output Current: 4-20 mA
Supply Voltage: 24V DC (Loop Powered)
Frequency: 10-400 Hz
Response Time: 600 ms
Terminals: Screw
Housing Style: Split Core
Housing Aperture: 0.85 in. (21.6mm)
Temperature Rating: -20 to 50 Degree C (-4 to 122 Degree F)

The CurrentWatch EACR series current sensor family from Eaton electrical sector combines a current sensor and a true RMS signal conditioner into a single package. The EACR series provides true RMS output on distorted waveforms found on VFD or SCR outputs and on linear loads in noisy power environments.