EATON #EACR0420SC

CurrentWatch Current Sensor 600 ms 10-400 Hz

SKU: 78668511977
Manufacturer Series: EACR Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Current Sensor
Sensed Current - Max.: 2, 5A Max.
Sensed Current - Type: DC
Output Type: Current
Output Current: 4-20 mA
Supply Voltage: 24V DC (Loop Powered)
Frequency: 10-400 Hz
Response Time: 600 ms
Terminals: Screw
Housing Style: Solid Core
Housing Aperture: 0.74 in. (19.0mm)
Temperature Rating: -20 to 50 Deg C (-4 to 122 Deg F)
Description
The CurrentWatch EACR series current sensor family from Eaton electrical sector combines a current sensor and a true RMS signal conditioner into a single package. The EACR series provides true RMS output on distorted waveforms found on VFD or SCR outputs and on linear loads in noisy power environments.