Menu Search
EATON #CS-SP-6-1000-333MV

Current Sensor 40-400 Hz

SKU # 78668588671
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Current Sensor
Sensed Current - Max.: 1000A
Sensed Current - Type: AC
Output Voltage: 333 mV
Supply Voltage: 600V AC
Frequency: 40-400 Hz
Housing Style: Split Core
Temperature Rating: -15 to 65 Degree C (5 to 149 Degree F)

Additional Info: Opening Diameter: 2.00 x 5.50 in., 0.5 Percent Accuracy