Menu Search
Current Sensors Current Sensor 40-400 Hz
EATON #CS-SP-5-800-333MV

Current Sensor 40-400 Hz

SKU # 78668588666
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Current Sensor
Sensed Current - Max.: 800A
Sensed Current - Type: AC
Output Voltage: 333 mV
Supply Voltage: 600V AC
Frequency: 40-400 Hz
Housing Style: Split Core
Temperature Rating: -15 to 65 Degree C (5 to 149 Degree F)

Additional Info: Opening Diameter: 2.00 x 3.50 in., 0.5 Percent Accuracy