The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
Search
EATON #EAC2420SP

CurrentWatch Current Sensor 300 ms 20-100 Hz

SKU # 78668512060 Manufacturer Series: EAC Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Current Sensor
Sensed Current - Max.: 100, 150, 200A Max. (Selectable)
Sensed Current - Type: AC
Output Type: Current
Output Current: 4-20 mA
Supply Voltage: 24V DC (Loop Powered)
Frequency: 20-100 Hz
Response Time: 300 ms
Terminals: Screw
Housing Style: Split Core
Housing Aperture: 0.85 in. (21.6mm)
Temperature Rating: -20 to 50 Degree C (-4 to 122 Degree F)