Menu Search

EATON #ECS701SC

CurrentWatch Current Sensor 200 ms 6-100 Hz

SKU: 78668512098
Manufacturer Series: ECS7 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Current Sensor
Sensed Current - Max.: 150A
Sensed Current - Min.: 1.5A
Output Type: Solid State Switch, NO
Output Voltage: 135V AC/DC
Output Current: 0.3A
Output Switch Rating: 0.3A 135V AC/DC
Supply Voltage: Self Powered
Supply Current: Self Powered
Frequency: 6-100 Hz
Response Time: 200 ms
Current Setpoint: Self-Calibrating
Terminals: Screw
Housing Style: Split Core
Housing Aperture: 0.74 in. (19.0mm)
Temperature Rating: -50 to 50 Degree C (-58 to 122 Degree F)
Description
The CurrentWatch EACR series current sensor family from Eaton electrical sector combines a current sensor and a true RMS signal conditioner into a single package. The EACR series provides true RMS output on distorted waveforms found on VFD or SCR outputs and on linear loads in noisy power environments.