Menu Search
Search
EATON #EDC3420SP

CurrentWatch Current Sensor 100 ms

SKU # 78668512068 Manufacturer Series: EDC Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Current Sensor
Sensed Current - Max.: 100, 150, 200A Max. (Selectable)
Sensed Current - Type: DC
Output Type: Voltage
Output Current: 4-20 mA
Supply Voltage: 24V AC/DC
Response Time: 100 ms
Terminals: Screw
Housing Style: Split Core
Housing Aperture: 0.85 in. (21.6mm)
Temperature Rating: -20 to 50 Degree C (-4 to 122 Degree F)