Menu Search

EATON #EDC305SP

CurrentWatch Current Sensor 100 ms

SKU: 78668511972
Manufacturer Series: EDC Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Current Sensor
Sensed Current - Max.: 100, 150, 200A Max. (Selectable)
Sensed Current - Type: DC
Output Type: Voltage
Output Voltage: 0-5V DC
Supply Voltage: 24V AC/DC
Response Time: 100 ms
Terminals: Screw
Housing Style: Split Core
Housing Aperture: 0.85 in. (21.6mm)
Temperature Rating: -20 to 50 Degree C (-4 to 122 Degree F)
Description
Current Sensors: Type - Current Sensor; Sensed Current - Max. - 100, 150, 200A Max. (Selectable); Sensed Current - Type - DC; Output Type - Voltage; Output Voltage - 0-5V DC; Supply Voltage - 24V AC/DC; Response Time - 100 ms; Terminals - Screw; Housing Style - Split Core; Housing Aperture - 0.85 in. (21.6mm); Temperature Rating - -20 to 50 deg C (-4 to 122 deg F); Manufacturer Series - CurrentWatch EDC Series