Menu Search
Current Sensors Current Sensor 100 ms
EATON #EDC2420SP

CurrentWatch Current Sensor 100 ms

SKU # 78668512067 Manufacturer Series: EDC Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Current Sensor
Sensed Current - Max.: 50, 75, 100A Max. (Selectable)
Sensed Current - Type: DC
Output Type: Current
Output Current: 4-20 mA
Supply Voltage: 24V AC/DC
Response Time: 100 ms
Terminals: Screw
Housing Style: Split Core
Housing Aperture: 0.85 in. (21.6mm)
Temperature Rating: -20 to 50 Degree C (-4 to 122 Degree F)