Menu Search
Current Sensors Current Sensor 100 ms 50-60 Hz
EATON #EAC210SP

CurrentWatch Current Sensor 100 ms 50-60 Hz

SKU # 78668512054 Manufacturer Series: EAC Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Current Sensor
Sensed Current - Max.: 100, 150, 200A Max. (Selectable)
Sensed Current - Type: AC
Output Type: Voltage
Output Voltage: 0-10V DC
Supply Voltage: Self Powered
Frequency: 50-60 Hz
Response Time: 100 ms
Terminals: Screw
Housing Style: Split Core
Housing Aperture: 0.85 in. (21.6mm)
Temperature Rating: -20 to 50 Degree C (-4 to 122 Degree F)