EATON #EAC110SC

Current Sensor 100 ms 50-60 Hz

SKU: 78668512116
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Current Sensor
Sensed Current - Max.: 10, 20, 50A Max. (Selectable)
Sensed Current - Type: AC
Output Type: Voltage
Output Voltage: 0-10V DC
Supply Voltage: Self Powered
Frequency: 50-60 Hz
Response Time: 100 ms
Terminals: Screw
Housing Style: Solid Core
Housing Aperture: 0.74 in. (19.0mm)
Temperature Rating: -20 to 50 Deg C (-4 to 122 Deg F)
Manufacturer Series: CurrentWatch EAC Series
Description
Current Sensors: Type - Current Sensor; Sensed Current - Max. - 10, 20, 50A Max. (Selectable); Sensed Current - Type - AC; Output Type - Voltage; Output Voltage - 0-10V DC; Supply Voltage - Self Powered; Frequency - 50-60 Hz; Response Time - 100 ms; Terminals - Screw; Housing Style - Solid Core; Housing Aperture - 0.74 in. (19.0mm); Temperature Rating - -20 to 50 deg C (-4 to 122 deg F); Manufacturer Series - CurrentWatch EAC Series