EATON #EACP142024USP

Current Sensor 100 ms 40-100 Hz

SKU: 78668512063
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Current Sensor
Sensed Current - Max.: 10, 20, 50A Max. (Selectable)
Sensed Current - Type: AC
Output Type: Current
Output Current: 4-20 mA
Supply Voltage: 24V AC/DC
Frequency: 40-100 Hz
Response Time: 100 ms
Terminals: Screw
Housing Style: Split Core
Housing Aperture: 0.85 in. (21.6mm)
Temperature Rating: -20 to 50 Deg C (-4 to 122 Deg F)
Manufacturer Series: CurrentWatch EACP Series
Description
Current Sensors: Type - Current Sensor; Sensed Current - Max. - 10, 20, 50A Max. (Selectable); Sensed Current - Type - AC; Output Type - Current; Output Current - 4-20 mA; Supply Voltage - 24V AC/DC; Frequency - 40-100 Hz; Response Time - 100 ms; Terminals - Screw; Housing Style - Split Core; Housing Aperture - 0.85 in. (21.6mm); Temperature Rating - -20 to 50 deg C (-4 to 122 deg F); Manufacturer Series - CurrentWatch EACP Series