Menu Search
Current Sensors Current Sensor 100 ms 40-100 Hz
EATON #EACP1420120SP

CurrentWatch Current Sensor 100 ms 40-100 Hz

SKU # 78668512061 Manufacturer Series: EACP Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Current Sensor
Sensed Current - Max.: 10, 20, 50A Max. (Selectable)
Sensed Current - Type: AC
Output Type: Current
Output Current: 4-20 mA
Supply Voltage: 120V AC
Frequency: 40-100 Hz
Response Time: 100 ms
Terminals: Screw
Housing Style: Split Core
Housing Aperture: 0.85 in. (21.6mm)
Temperature Rating: -20 to 50 Degree C (-4 to 122 Degree F)