Current Sensor 0-10 kHz

SKU: 78668539709
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Current Sensor
Sensed Current - Max.: 100, 150, 200A Max. (Selectable)
Sensed Current - Type: AC
Output Type: Voltage
Output Voltage: 24V AC/DC
Frequency: 0-10 kHz
Housing Style: Split Core
Manufacturer Series: EACF Series
Current Sensors: Type - Current Sensor; Sensed Current - Max. - 100, 150, 200A Max. (Selectable); Sensed Current - Type - AC; Output Type - Voltage; Output Voltage - 24V AC/DC; Frequency - 0-10 kHz; Housing Style - Split Core; Manufacturer Series - EACF Series