Menu Search
Current Sensing Relays Relay, Overcurrent Sensing; SPDT; 240V AC; 7-28A Trip

SIEMENS #97AMF0728G

Relay, Overcurrent Sensing; SPDT; 240V AC; 7-28A Trip

SKU #75455481931
Manufacturer Series: 97A
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Overcurrent Sensing Relay
Voltage: 240V AC
Trip Setting - Amps: 7 - 28
Max Continuous Amps: 140A
Contacts: SPDT

Additional Info: Trip Time Delay 0.2-2.5 sec. Manual/Automatic Reset, Operating Temperature: -25 to 60 deg C