Menu Search
Current Sensing Relays Relay, Current Control; 1 CO; 24V AC/DC; 1.6-16A Trip
SIEMENS #3RR22411FA30

Sirius Relay, Current Control; 1 CO; 24V AC/DC; 1.6-16A Trip

SKU # 66264390863 Manufacturer Series: 3RR2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Current Control Relay
Voltage: 24V AC/DC
Trip Setting - Amps: 1.6-16A
Contacts: 1 CO
Enclosure: Front IP20, Terminals IP20

Additional Info: Operating Temperature: -25 to 60 deg C