Menu Search
Current Sensing Relays Relay, Current Control; 1 CO; 24-240V AC/DC; 8-80A Trip

SIEMENS #3RR22433FW30

Sirius Relay, Current Control; 1 CO; 24-240V AC/DC; 8-80A Trip

SKU #88762191533
Manufacturer Series: 3RR2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Current Control Relay
Voltage: 24-240V AC/DC
Trip Setting - Amps: 8 - 80
Contacts: 1 CO
Enclosure: Front IP20, Terminals IP00

Additional Info: Spring Loaded Terminals, Dimensions: 99 mm H x 55 mm W x 112 mm D, Operating Temperature: -25 to 60 deg C