Menu Search
Current Sensing Relays Relay, Current Control; 1 CO; 24-240V AC/DC; 4-40A Trip

SIEMENS #3RR21421AW30

Sirius Relay, Current Control; 1 CO; 24-240V AC/DC; 4-40A Trip

SKU #04089254726
Manufacturer Series: 3RR2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Current Control Relay
Voltage: 24-240V AC/DC
Trip Setting - Amps: 4-40A
Contacts: 1 CO
Enclosure: Front IP20

Additional Info: Operating Temperature: -25 to 60 deg C