Menu Search
SIEMENS #3UG48222AA40

Digital Current Monitoring Relay, 24VDC, 0.05 - 10A Trip

SKU # 04089287181 Manufacturer Series: SIRIUS 3UG48
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Overcurrent or Undercurrent Monitoring Relay
Voltage: 24V DC
Trip Setting - Amps: 0.05 - 10A
Contacts: 1 CO
Enclosure: IP20

The SIRIUS 3UG4 monitoring relays for electronic and mechanical variables monitor all important characteristics that allow conclusions to be drawn about the functionality of a plant. Both sudden disturbances and gradual changes, which may indicate the nee