SIEMENS #3UG46212AW30

Current Control Relay 24-240VAC/DC

SKU: 88762105342
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Current Control Relay
Voltage: 24-240V AC/DC
Trip Setting - Amps: 0.1-250mA
Contacts: 1 CO
Enclosure: IP20
Manufacturer Series: SIRIUS 3UG4
Description
Current Sensing Relays: Type - Current Control Relay; Voltage - 24-240VAC/DC; Trip Setting - Amps - 0.1-250mA; Contacts - 1 C/O; Enclosure - IP20; Additional Information - Operating Temperature: -25 to 60 deg C; Manufacturer Series - SIRIUS 3UG4
Additional Info: Operating Temperature: -25 to 60 deg C