Menu Search
SIEMENS #3UG4641-2CS20

AC Current Monitoring Relay, 90 - 690VAC/DC, 10A, 2 CO

SKU # 80476634630
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Current Sensing Relay
Voltage: 90 - 690VAC/DC
Trip Setting - Amps: 0.2 - 10A
Max Continuous Amps: 10A
Contacts: 2 CO