Standard Current Monitoring Relay 24VAC 1A

SKU: 78668512171
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Standard Current Monitoring Relay
Voltage: 24V AC
Trip Setting - Amps: 0.1-1.0A
Max Continuous Amps: 1A
Contacts: SPDT
Enclosure: General Purpose Plug-in
Manufacturer Series: D65CE
Eaton current monitoring relays provide protection of mechanical apparatus from jam-up or other overloading conditions that result in measurable increase in motor current. Standard Current Monitoring Relays (D65CE) can be used to detect either an overcurrent or undercurrent condition.
Additional Info: Plug-in Base: 8-Pin