Menu Search
EATON #D65EATC10A

Relay, Overcurrent Monitoring; SPDT; 120V AC; 1-10A Trip

SKU # 78668512175 Manufacturer Series: D65CH
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Overcurrent Monitoring Relay
Voltage: 120V AC
Trip Setting - Amps: 1.0-10.0A
Max Continuous Amps: 10A
Contacts: SPDT
Enclosure: General Purpose Plug-in

Eaton current monitoring relays provide protection of mechanical apparatus from jam-up or other overloading conditions that result in measurable increase in motor current. Standard Current Monitoring Relays (D65CE) can be used to detect either an overcurrent or undercurrent condition.