Menu Search
Current Sensing Relay Modules Relay, Current Sensing Module; 690V AC; 0.3-3A Trip
SIEMENS #3UF7100-1AA00-0

Sirius Relay, Current Sensing Module; 690V AC; 0.3-3A Trip

SKU # 75455490168 Manufacturer Series: 3UF7
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Current Sensing Relay Module
Voltage: 690V AC
Trip Setting - Amps: 0.3-3.0A
Enclosure: IEC IP20

Additional Info: Operating Temperature: -25 to 60 deg C