The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
SIEMENS #6RA80186FV620AA0

Sinamics Module, DC Converter; 480V AC, Input; 500V DC, 30A Output

SKU # 66264393153 Manufacturer Series: DCM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Current Output: 30A
Module Type: DC Converter
Use w/​Drive Series: Sinamics Drive
Function: Converter for Four Quadrant Drive Connection
Voltage Input: 480V AC
Voltage Output: 500V DC

Additional Info: Voltage Input: 480VAC, Voltage Output: 500VDC, Current Output: 30A