Menu Search
Current Clamps Flexible Current Transducer, 30A - 3000A AC, Direct Output, 7.00 in., 100mV/A, 10mV/A, 1mV/A
FLUKE #ACF-3000AK

Flexible Current Transducer, 30A - 3000A AC, Direct Output, 7.00 in., 100mV/A, 10mV/A, 1mV/A

SKU # 09596936748
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Clamp Type: AC Flexible Current Transducer
AC Current: 30 - 300 - 3000A
Conductor Size - Max: OD: 7 in.
Output Levels: 100m - 10m - 1mV/A
Output Connection: Direct
Safety Rating: Cat III 600V

Current Clamps: Clamp Type - AC Flexible Current Transducer; AC Current - 30 - 300 - 3000A; Max Conductor Size - in/mm - 7" O.D.; Output Levels - 100m - 10m - 1mV/A; Output Connection - Direct; Safety Rating - Cat III 600V; Additional Information - Low Battery Indicator

Additional Info: Low Battery Indicator