Menu Search
Search
FLUKE #CT237B

Amprobe Current Transformer, 200A AC, 200A DC, 1.5m

SKU # 09596952026
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: AC/DC Current Transformer
AC Current: 200A
DC Current: 200A
Conductor Size - Max: 0.75 in. (19.00mm)
Output Levels: 10 mV/A
Cable Length: 1.5m (4.92 ft.)
Safety Rating: CAT III 300V

The Amprobe CT237B current transformer probe measures AC or DC current. It converts high current to a low level millivolt signal for input directly into a test instrument. It can be used with standard DMMs, recorders, digital or analog meters, data loggers/DAS, oscilloscopes or other test and measurement instruments.