Menu Search
FLUKE #I1000S

Current Probe, 0.1-1000A AC, BNC Adapter Output

SKU # 09596909047
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Clamp Type: AC Current Probe
AC Current: 0.1 - 1000A
Conductor Size - Max: 2.13 in. (54.00mm)
Output Levels: 1, 10, 100 mV/A
Output Connection: BNC Adapter
Cable Length: 1.60 m (5.25 ft)
Safety Rating: CAT III 600V, CAT IV 300V

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.