Menu Search
FLUKE #I800

Current Clamp Probe, 0.1A - 800A AC, (1)1000 or (2)500 mcm, Shrouded Banana Plugs Output, 1.6 m, 1mA/A

SKU # 09596940122
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: AC Current
AC Current: 0.1A - 800A
Max Conductor AWG/​MCM: (1)1000 or (2)500 mcm
Conductor Size - Max: 2.13 in. (54mm)
Output Levels: 1mA/A
Output Connection: Shrouded Banana Plugs
Cable Length: 1.6m
Safety Rating: Cat III 600V

Current Clamps: Clamp Type - AC Current; AC Current - 0.1A - 800A; Max Conductor AWG/MCM - (1)1000 or (2)500 mcm; Max Conductor Size - in/mm - 2.13" (54mm); Output Levels - 1mA/A; Output Connection - Shrouded Banana Plugs; Cable Length - 1.60 m; Safety Rating - Cat III 600V