Current Clamp, 1A - 3000A AC, (2)1000 or (3)500 mcm, BNC Termination Output, 2.1 m, 2.52x3.94 in.

SKU: 09596906202
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Clamp Type: AC Current
AC Current: 1A - 3000A
Max Conductor AWG/MCM: (2)1000 or (3)500 mcm
Max Conductor Size - in/mm: 2.52x3.94" (64x100mm)
Output Levels: 10mV/A
Output Connection: BNC Termination
Cable Length: 2.1m
Safety Rating: Cat III 600V
Current Clamps: Clamp Type - AC Current; AC Current - 1A - 3000A; Max Conductor AWG/MCM - (2)1000 or (3)500 mcm; Max Conductor Size - in/mm - 2.52x3.94" (64x100mm); Output Levels - 10mV/A, 1mv/A, 0.1mV/A; Output Connection - BNC Termination; Cable Length - 2.10 m; Safety Rating - Cat III 600V