Menu Search
Current Clamps Current Clamp, 1A - 200A AC, (1)300 mcm, Shrouded Banana Plugs Output, 1.50 m, 0.8 in., 1mA/A

FLUKE #I200

Current Clamp, 1A - 200A AC, (1)300 mcm, Shrouded Banana Plugs Output, 1.50 m, 0.8 in., 1mA/A

SKU #09596906393
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Clamp Type: AC Current
AC Current: 1A - 200A
Max Conductor AWG/MCM: (1)300 mcm
Conductor Size - Max: 0.8 in. (20mm)
Output Levels: 1mA/A
Output Connection: Shrouded Banana Plugs
Cable Length: 1.5m
Safety Rating: Cat III 600V

Current Clamps: Clamp Type - AC Current; AC Current - 1A - 200A; Max Conductor AWG/MCM - (1)300 mcm; Max Conductor Size - in/mm - 0.80" (20mm); Output Levels - 1mA/A; Output Connection - Shrouded Banana Plugs; Cable Length - 1.50 m; Safety Rating - Cat III 600V