Menu Search
Search
AMPROBE #CT50-2

Amptran AC Clamp-on Current Transducer Clamp Amptran Series

SKU # 78133919015
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: AC Clamp-on Current Transducer
AC Current: 5000A
Conductor Size - Max: 3.87 in. OD (cable)
Cable Length: 2.4m (8 ft.)

Current Clamps: Clamp Type - AC Clamp-on Current Transducer; AC Current - 5000A; Max Conductor Size - in/mm - 3.87" O.D. (cable), 3.87" x 3.87" (bus bar); Cable Length - 2.40 m (8.00 ft); Additional Information - 50 to 1 Ratio, Square, Quick Release, Carrying Case; Manufacturer Series - Amptran

Additional Info: 50 to 1 Ratio, Square, Quick Release, Carrying Case