Menu Search
EATON BUSSMANN SERIES #TCF70

CUBEFuse Fuse, Finger Safe Cube; Class J; Dual Element Time Delay; 70A

SKU # 05171261815
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 70A
Dimensions: 3.01 x 1 x 1.26 in. (76.4 x 25.4 x 32mm) Fuse Housing
Holder: TCFH100N
Connection: Plug In
Type: Finger Safe Cube Fuse
Class: Class J
Characteristics: Dual Element, Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Indicators: Indicating