Menu Search
Cube Shaped Fuses Fuse, Finger Safe Cube; Class J; Dual Element Time Delay; 60A
EATON BUSSMANN SERIES #TCF60

CUBEFuse Fuse, Finger Safe Cube; Class J; Dual Element Time Delay; 60A

SKU # 05171261508
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Unable to add item to cart. Please try again.
Type: Finger Safe Cube Fuse
Class: Class J
Characteristics: Dual Element, Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 60A
Dimensions: 2.13 x 1 x 1.13 in. (54.1 x 25.4 x 28.58mm) Fuse Housing
Holder: TCFH60N
Connection: Plug In
Indicators: Indicating