Menu Search
Cube Shaped Fuses Fuse, Finger Safe Cube; Class J; Dual Element Time Delay; 3A

EATON BUSSMANN SERIES #TCF3RN

CUBEFuse Fuse, Finger Safe Cube; Class J; Dual Element Time Delay; 3A

SKU #05171222036
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 12
Type: Finger Safe Cube Fuse
Class: Class J
Characteristics: Dual Element, Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 3A
Dimensions: 1.88 x 0.75 x 1 in. (47.75 x 19.05 x 25.4mm) Fuse Housing
Holder: TCFH30N
Connection: Plug In
Indicators: Non-indicating