Menu Search
Cube Shaped Fuses Fuse, Finger Safe Cube; Class J; Dual Element Time Delay; 35A

EATON BUSSMANN SERIES #TCF35RN

CUBEFuse Fuse, Finger Safe Cube; Class J; Dual Element Time Delay; 35A

SKU #05171222097
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Finger Safe Cube Fuse
Class: Class J
Characteristics: Dual Element, Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 35A
Dimensions: 2.13 x 1 x 1.13 in. (54.1 x 25.4 x 28.58mm) Fuse Housing
Holder: TCFH60N
Connection: Plug In
Indicators: Non-indicating