×

Your shopping cart is empty.

BUSSMANN BY EATON TCF30

BUSSMANN BY EATON  TCF30

Finger Safe Cube Fuse, Dual Element/Time Delay, 30A, 600VAC, 300VDC, 300kA IR, Class J

BUSSMANN BY EATON

Manufacturer # TCF30

SKU: 05171261503





Product Description

Cube Shaped Fuses: Type - Finger Safe Cube Fuse; Class - Class J; Characteristics - Dual Element, Time Delay; Interrupting Rating - 300kA IR; Voltage - AC - 600VAC; Voltage - DC - 300VDC; Amps - 30A; Dimensions - 1.88 x 0.75 x 1.00 in (47.75 x 19.05 x 25.40 mm) Fuse Housing; Holder - TCFH30N; Connection - Plug In; Indicators - Indicating; Manufacturer Series - CUBEFuse

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5

Required Date:

Qty:

Type: Finger Safe Cube Fuse
Class: Class J
Characteristics: Dual Element, Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 30A
Dimensions: 1.88 x 0.75 x 1 in. (47.75 x 19.05 x 25.4mm) Fuse Housing
Holder: TCFH30N
Connection: Plug-in
Indicators: Indicating
Manufacturer Series: CUBEFuse

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: