Menu Search
Cross-Plate Anchors Cross-Plate Anchor, 24 in. Hole, 400 in. sq Area, 1 in. Rod, Steel

HUBBELL #X24

Cross-Plate Anchor, 24 in. Hole, 400 in. sq Area, 1 in. Rod, Steel

SKU #09635906657
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Anchor Type: Cross-Plate
Hole Size: 24 in.
Expanded Area - sq in: 400
Rod Size: 1" (not included)