Pole H-Frame Cross Pair

SKU: 78359093923
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pole H-Frame Cross
Number of Braces: Pair
Mounting: (1) Thru-Bolt per End Fitting
Material: Wood, Hot Dip Galvanized Fittings
Cross Section: 3.38" x 5.38"
Pole Spacing: 16-ft
Ultimate Rating: 20,000
Hardware: Bolt, Washers, Center Clamp
Lb/Ea: 152
Cross Braces: Type - Pole H-Frame Cross; Number of Braces - Pair; Mounting - (1) Thru-Bolt per End Fitting; Material - Wood, Hot-Dip Galvanized Fittings; Cross Section - 3.38" x 5.38"; Pole Spacing - 16-ft; Ultimate Rating - 20,000; Hardware - Bolt, Washers, Center Clamp; Lb/Ea - 152.00