Menu Search
Crimping Tools Tool, Hand, Ratchet, 26-10 AWG
THOMAS & BETTS #WT145A

Sta-Kon Tool, Hand, Ratchet, 26-10 AWG

SKU # 78621082578
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Crimper Type: Ratchet
Die Type Included: Die Set, Fixed
Terminal/​Splice Type: Insulated, Nylon, RA,RBC,RC
Cable Size: 26-10 AWG
Handle Construction: Plastic Covered

Crimping Tools: Crimper Type - Ratchet; Die Type Included - Die Set, Fixed; Terminal/Splice Type - Insulated, Nylon, RA,RBC,RC; Cable Size - 26-10 AWG; Handle Construction - Plastic Covered; Manufacturer Series - Sta-Kon