Menu Search
Crimping Tools Ratchet, 4 Die Set, 26-1/0 AWG, 10.46"

THOMAS & BETTS #ERG4

Ratchet, 4 Die Set, 26-1/0 AWG, 10.46"

SKU #78620992876
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Crimper Type: Ratchet
Die Type Included: 4 Die Set
Die Options: Interchangeable
Terminal/Splice Type: Wire Ferrules
Cable Size: 26-1/0 AWG
Length: 10.46 in.
Handle Construction: Ergonomic

Crimping Tools: Crimper Type - Ratchet; Die Type Included - 4 Die Set; Die Options - Interchangeable; Terminal/Splice Type - Wire Ferrules; Cable Size - 26-1/0 AWG; Length - 10.46"; Handle Construction - Ergonomic