Menu Search
THOMAS & BETTS #TBM62600CR-LI

Kit, Crimp Tool, Inline Closed, #8-400 kcmil, W/Dies

SKU # 78620983846
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Crimper Type: Inline Closed Crimp Tool
Die Type Included: 6TON21SS, 6TON24SS, 6TON29SS, 6TON33SS, 6TON37SS,6TON42SS, 6TON45SS, 6TON50SS, 6TON54SS, 6TON60SS, 6TON62SS, 6TON66SS, 6TON71SS, 6TON76SS, 6TON80SS, 6TON87SS, 6TON94SS
Terminal/​Splice Type: Copper and Aluminum Lugs and Splices
Cable Size: #8-400 kcmil
Crimp Force: 6 Ton

Crimp Tool, Inline Closed; Die Type Included: 6TON21SS, 6TON24SS, 6TON29SS, 6TON33SS, 6TON37SS,6TON42SS, 6TON45SS, 6TON50SS, 6TON54SS, 6TON60SS, 6TON62SS, 6TON66SS, 6TON71SS, 6TON76SS, 6TON80SS, 6TON87SS, 6TON94SS; Terminal/Splice Type: Copper and Aluminum Lugs and Splices; Cable Size: #8-400 kcmil; Crimp Force: 6 Ton

Additional Info: Cordless crimper features a rotating head and LED work lights. Lithium battery provides 350 crimps per battery charge. Includes carrying case.